Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 225Mm 22 Awg Leads Bk Sn
Mfr # 2177931123
Zoro # G405922560
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Material - Plating Termination Tin
- Assembly Configuration Pre-crimped Lead Only
- Material - Resin PVC
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177931123
- Zoro # G405922560
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 225.00mm |
Details
Series | 217793 |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Material - Resin | PVC |
Material - Plating Mating | Tin |
Single Ended | Yes |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 10002 |
Gender | Male-Pigtail |
Current - Maximum per Contact | 6.0A |
Color - Resin | Black |
Voltage - Maximum | 125V |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 1 |
Product Name | Squba |
Connector to Connector | Squba Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- NVENT HOFFMAN Nipple, 4.00x4.00x1.00, Gray, Steel (F44LN1)
- BELL OUTDOOR Raised Blank, Cover Accessory, 2 Gang, 804C, Exposed Cover (804C)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire