Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 150Mm 22 Awg Leads Rd Sn
Mfr # 2177932122
Zoro # G005922502
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Lock to Mating Part Yes
- Circuits (Loaded) 1
- Wire Size (AWG) 22
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177932122
- Zoro # G005922502
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 22 |
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.95mm-1.40mm |
Details
Series | 217793 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Product Name | Squba |
Current - Maximum per Contact | 6.0A |
Color - Resin | Red |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Material - Resin | PVC |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Single Ended | Yes |
Wire/Cable Type | UL 10002 |
Material - Plating Termination | Tin |
Connector to Connector | Squba Crimp Terminals |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire