Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 150Mm 22 Awg Leads Bk Sn
Mfr # 2177931122
Zoro # G405922324
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Wire Size (AWG) 22
- Current - Maximum per Contact 6.0A
- Termination Interface Style Crimp or Compression
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177931122
- Zoro # G405922324
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 22 |
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.95mm-1.40mm |
Details
Series | 217793 |
Current - Maximum per Contact | 6.0A |
Termination Interface Style | Crimp or Compression |
Gender | Male-Pigtail |
Circuits (Loaded) | 1 |
Color - Resin | Black |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 10002 |
Lock to Mating Part | Yes |
Voltage - Maximum | 125V |
Number of Rows | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Metal | Copper Alloy |
Product Name | Squba |
Connector to Connector | Squba Crimp Terminals |
Material - Resin | PVC |
Single Ended | Yes |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20606)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- TEMPCO Wire, High Temperature (LDWR-1013)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire