Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-M 450Mm 22 Awg Leads Rd Sn
Mfr # 2177922125
Zoro # G505922484
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217792
- Termination Interface Style Crimp or Compression
- Material - Metal Copper Alloy
- Single Ended No
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177922125
- Zoro # G505922484
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 22 |
Cable Length | 450.00mm |
Details
Series | 217792 |
Termination Interface Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Single Ended | No |
Voltage - Maximum | 125V |
Wire/Cable Type | UL 10002 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Material - Resin | PVC |
Lock to Mating Part | Yes |
Color - Resin | Red |
Number of Rows | 1 |
Current - Maximum per Contact | 6.0A |
Material - Plating Termination | Tin |
Gender | Male-Male |
Product Name | Squba |
Connector to Connector | Squba Crimp Terminals |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire