Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-M 225Mm 22 Awg Leads Bk Sn
Mfr # 2177921123
Zoro # G005922311
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217792
- Wire/Cable Type UL 10002
- Assembly Configuration Pre-crimped Lead Only
- Connector to Connector Squba Crimp Terminals
- Cable Length 225.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177921123
- Zoro # G005922311
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 22 |
Details
Series | 217792 |
Wire/Cable Type | UL 10002 |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Squba Crimp Terminals |
Gender | Male-Male |
Product Name | Squba |
Color - Resin | Black |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Current - Maximum per Contact | 6.0A |
Material - Resin | PVC |
Single Ended | No |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (190)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (130)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- Molex High Temperature Lead Wire