Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-M 150Mm 22 Awg Leads Bk Sn
Mfr # 2177921122
Zoro # G505922316
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217792
- Single Ended No
- Material - Plating Termination Tin
- Color - Resin Black
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177921122
- Zoro # G505922316
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 22 |
Details
Series | 217792 |
Single Ended | No |
Material - Plating Termination | Tin |
Color - Resin | Black |
Voltage - Maximum | 125V |
Connector to Connector | Squba Crimp Terminals |
Gender | Male-Male |
Material - Resin | PVC |
Current - Maximum per Contact | 6.0A |
Wire/Cable Type | UL 10002 |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Circuits (Loaded) | 1 |
Product Name | Squba |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-12)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- 3M Shrink Tubing, 1.3in ID, Black, 4ft, PK20 (MDT-1300-48"-BLACK-20 PCS)
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire