Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-S 450Mm 24 Awg Leads Bk Sn
Mfr # 2177911105
Zoro # G305922523
product price: $0.99
/ea
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217791
- Single Ended Yes
- Termination Interface Style Crimp or Compression
- Number of Rows 1
- Connector to Connector Squba Crimp Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177911105
- Zoro # G305922523
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 450.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95mm-1.40mm |
Details
Series | 217791 |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Connector to Connector | Squba Crimp Terminals |
Material - Metal | Copper Alloy |
Material - Plating Mating | Tin |
Product Name | Squba |
Color - Resin | Black |
Material - Resin | PVC |
Voltage - Maximum | 125V |
Circuits (Loaded) | 1 |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 10002 |
Current - Maximum per Contact | 5.5A |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- HUBBELL Boot, Weatherproof (HBL6017)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- Molex High Temperature Lead Wire