Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-S 450Mm 22 Awg Leads Bk Sn
Mfr # 2177911125
Zoro # G405922638
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217791
- Gender Female-Pigtail
- Current - Maximum per Contact 6.0A
- Material - Metal Copper Alloy
- Material - Resin PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177911125
- Zoro # G405922638
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 22 |
Details
Series | 217791 |
Gender | Female-Pigtail |
Current - Maximum per Contact | 6.0A |
Material - Metal | Copper Alloy |
Material - Resin | PVC |
Voltage - Maximum | 125V |
Material - Plating Termination | Tin |
Color - Resin | Black |
Wire/Cable Type | UL 10002 |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Product Name | Squba |
Circuits (Loaded) | 1 |
Lock to Mating Part | Yes |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Squba Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- IDEAL Splice Cap Insulator (2007)
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire