Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-S 300Mm 22 Awg Leads Bk Sn
Mfr # 2177911124
Zoro # G305922639
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217791
- Material - Resin PVC
- Single Ended Yes
- Material - Metal Copper Alloy
- Current - Maximum per Contact 6.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177911124
- Zoro # G305922639
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 22 |
Details
Series | 217791 |
Material - Resin | PVC |
Single Ended | Yes |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 6.0A |
Connector to Connector | Squba Crimp Terminals |
Lock to Mating Part | Yes |
Product Name | Squba |
Material - Plating Mating | Tin |
Color - Resin | Black |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Voltage - Maximum | 125V |
Number of Rows | 1 |
Wire/Cable Type | UL 10002 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- SQUARE D Load center accessory, Homeline, padlocking kit, for quad circuit breaker handles, lock off position (HOMQPA)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire