Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-S 225Mm 24 Awg Leads Rd Sn
Mfr # 2177912103
Zoro # G205922739
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217791
- Connector to Connector Squba Crimp Terminals
- Material - Plating Termination Tin
- Color - Resin Red
- Current - Maximum per Contact 5.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177912103
- Zoro # G205922739
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 24 |
Cable Length | 225.00mm |
Details
Series | 217791 |
Connector to Connector | Squba Crimp Terminals |
Material - Plating Termination | Tin |
Color - Resin | Red |
Current - Maximum per Contact | 5.5A |
Product Name | Squba |
Voltage - Maximum | 125V |
Material - Resin | PVC |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Assembly Configuration | Pre-crimped Lead Only |
Wire/Cable Type | UL 10002 |
Number of Rows | 1 |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Gender | Female-Pigtail |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, L6-20P, IEC C19, 10 ft., Blk, 20A (AP8753)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- Molex High Temperature Lead Wire