Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-S 225Mm 24 Awg Leads Bk Sn
Mfr # 2177911103
Zoro # G305922462
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217791
- Circuits (Loaded) 1
- Color - Resin Black
- Product Name Squba
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177911103
- Zoro # G305922462
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 24 |
Details
Series | 217791 |
Circuits (Loaded) | 1 |
Color - Resin | Black |
Product Name | Squba |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Single Ended | Yes |
Wire/Cable Type | UL 10002 |
Gender | Female-Pigtail |
Lock to Mating Part | Yes |
Connector to Connector | Squba Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Material - Metal | Copper Alloy |
Material - Plating Mating | Tin |
Material - Resin | PVC |
Current - Maximum per Contact | 5.5A |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire