Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-S 225Mm 22 Awg Leads Rd Sn
Mfr # 2177912123
Zoro # G205922272
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217791
- Connector to Connector Squba Crimp Terminals
- Gender Female-Pigtail
- Cable Length 225.00mm
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177912123
- Zoro # G205922272
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 22 |
Details
Series | 217791 |
Connector to Connector | Squba Crimp Terminals |
Gender | Female-Pigtail |
Single Ended | Yes |
Voltage - Maximum | 125V |
Number of Rows | 1 |
Material - Resin | PVC |
Color - Resin | Red |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 6.0A |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Product Name | Squba |
Material - Plating Mating | Tin |
Material - Metal | Copper Alloy |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 10002 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- NATIONAL HARDWARE WIRE CABLE CLAMPS 1/8"" (N248-278)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire