Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-S 150Mm 24 Awg Leads Bk Sn
Mfr # 2177911102
Zoro # G905922534
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217791
- Cable Length 150.00mm
- Material - Resin PVC
- Circuits (Loaded) 1
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177911102
- Zoro # G905922534
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95mm-1.40mm |
Details
Series | 217791 |
Material - Resin | PVC |
Circuits (Loaded) | 1 |
Color - Resin | Black |
Material - Metal | Copper Alloy |
Material - Plating Mating | Tin |
Gender | Female-Pigtail |
Product Name | Squba |
Single Ended | Yes |
Connector to Connector | Squba Crimp Terminals |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 10002 |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 5.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire