Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-S 150Mm 22 Awg Leads Rd Sn
Mfr # 2177912122
Zoro # G305922332
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217791
- Current - Maximum per Contact 6.0A
- Lock to Mating Part Yes
- Voltage - Maximum 125V
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177912122
- Zoro # G305922332
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 150.00mm |
Details
Series | 217791 |
Current - Maximum per Contact | 6.0A |
Lock to Mating Part | Yes |
Voltage - Maximum | 125V |
Color - Resin | Red |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Material - Resin | PVC |
Wire/Cable Type | UL 10002 |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Connector to Connector | Squba Crimp Terminals |
Product Name | Squba |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 25PK (70086)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire