Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-S 150Mm 22 Awg Leads Bk Sn
Mfr # 2177911122
Zoro # G905922664
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217791
- Wire Insulation Diameter 0.95mm-1.40mm
- Material - Metal Copper Alloy
- Connector to Connector Squba Crimp Terminals
- Wire Size (AWG) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177911122
- Zoro # G905922664
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 22 |
Cable Length | 150.00mm |
Details
Series | 217791 |
Material - Metal | Copper Alloy |
Connector to Connector | Squba Crimp Terminals |
Current - Maximum per Contact | 6.0A |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Material - Resin | PVC |
Gender | Female-Pigtail |
Voltage - Maximum | 125V |
Product Name | Squba |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Single Ended | Yes |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 10002 |
Number of Rows | 1 |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 11" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-11)
- HUBBELL Locking Connector (HBL2423ST)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (ATDR12)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6A, 600V AC, Non-Indicating (FLSR006)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1022)
- Molex High Temperature Lead Wire