Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-F 75Mm 22 Awg Leads Rd Sn
Mfr # 2177902121
Zoro # G305922622
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217790
- Lock to Mating Part Yes
- Product Name Squba
- Color - Resin Red
- Wire Size (AWG) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177902121
- Zoro # G305922622
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 22 |
Cable Length | 75.00mm |
Wire Insulation Diameter | 0.95mm-1.40mm |
Details
Series | 217790 |
Lock to Mating Part | Yes |
Product Name | Squba |
Color - Resin | Red |
Voltage - Maximum | 125V |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 1 |
Connector to Connector | Squba Crimp Terminals |
Material - Resin | PVC |
Gender | Female-Female |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 6.0A |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Wire/Cable Type | UL 10002 |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- White (BSRW-J-200-25-WT)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- Molex High Temperature Lead Wire