Shop All High Temperature Lead Wire
Molex
Squba 1.8 F-F 75Mm 22 Awg Leads Bk Sn
Mfr # 2177901121
Zoro # G205922401
product price: $1.19
/ea
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217790
- Material - Resin PVC
- Single Ended No
- Wire Size (AWG) 22
- Current - Maximum per Contact 6.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177901121
- Zoro # G205922401
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 22 |
Cable Length | 75.00mm |
Wire Insulation Diameter | 0.95mm-1.40mm |
Details
Series | 217790 |
Material - Resin | PVC |
Single Ended | No |
Current - Maximum per Contact | 6.0A |
Number of Rows | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Metal | Copper Alloy |
Lock to Mating Part | Yes |
Product Name | Squba |
Connector to Connector | Squba Crimp Terminals |
Voltage - Maximum | 125V |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Wire/Cable Type | UL 10002 |
Color - Resin | Black |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- POWER FIRST 3.9" L Miniature Cable Tie BL PK 100 (36J209)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- Molex High Temperature Lead Wire