Shop All Headers & Wire Housings
Molex
Spot-On 2.0 W/B Sr Smt Rec Hsg 3P
Mfr # 2012002030
Zoro # G905910135
product price: $0.54
/ea
Sold in multiples of 250 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material PBT
- Color Natural
- Connector Type Receptacle
- Number of Contacts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2012002030
- Zoro # G905910135
- Country of Origin Viet Nam
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | PBT |
Color | Natural |
Connector Type | Receptacle |
Number of Contacts | 3 |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- GENIE Fuel Filter Element, Kubota (839200GT)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings