Shop All Sensor Cordsets & Receptacles
Molex
SPL YS M12 5P AC MA FE FE
Mfr # 1200680137
Zoro # G000442876
product price: $69.99
/ea
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Keyway Single
- Type Splitter - Solid Body
- Drop Gender Male
- Right Trunk Connector Micro-Change (M12)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200680137
- Zoro # G000442876
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Details
IP Rating | IP67 |
Keyway | Single |
Type | Splitter - Solid Body |
Drop Gender | Male |
Right Trunk Connector | Micro-Change (M12) |
Drop Connector | Micro-Change (M12) |
Material - Coupling Nut | Nickel-plated Brass |
Left Trunk Gender | Female |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -25°C to +90°C |
Poles | 5 |
Voltage - Maximum | 30V AC / 36V DC |
Right Trunk Gender | Female |
Left Trunk Connector | Micro-Change (M12) |
LED Indicator | No |
Material - Connector Body | PUR |
Series | 120068 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 3/16 (B7675344/B7675444)
- DAYTON Relay, 8 Pins, Dpdt (5YP90)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- Molex Sensor Cordsets & Receptacles