Shop All Wire Terminals
Molex
Spade Perma-Seal (Sc-241-06)
Mfr # 191640069
Zoro # G305900019
Sold in multiples of 2000 for $1,360.00
$1,360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type NiAc
- Stud Size #6
- Standards CSA Listed; UL E32244
- Seam Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 191640069
- Zoro # G305900019
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Wire Size (AWG) | 10, 12 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | NiAc |
Standards | CSA Listed; UL E32244 |
Seam | Closed |
Insulation Dia | 7.87mm |
Material - Plating Mating | Tin |
Product Name | Perma-Seal |
CSA | LR18689 |
Type | Spade |
UL | E32244 |
Plating min - Mating | 2.540µm |
Series | 19164 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 25PK (70086)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (RB14-14)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (4FRH8)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- Molex Wire Connectors & Disconnects