Shop All Hazardous Location Plugs
Molex
SPADE PERMA-SEAL (SA-235-06)
Mfr # 19164-0006
Zoro # G2758418
product price: $0.95
/ea
Sold in multiples of 200 for $190.00
$190.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Mating 2.540µm
- Wire Size mm² 0.38-0.96
- Wire Size AWG 18, 20, 22
- Wire Insulation Diameter 5.97mm
- Stud Size 6 (M3.5)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0006
- Zoro # G2758418
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 0.38-0.96 |
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 5.97mm |
Stud Size | 6 (M3.5) |
Details
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Insulation | NiAc |
CSA | LR18689 |
UL | E32244 |
Plating min - Termination | 2.540µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- IFM Proximity Sensor, Capacitive, 15mm, NC (KI0203)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs