Shop All Wire Terminals
Molex
Spade Avikrimp (C-841-06)
Mfr # 191980044
Zoro # G605899815
product price: $0.47
/ea
Sold in multiples of 250 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5-6 (M3-3.5)
- Barrel Type Closed
- Series 19198
- Flammability 94V-0
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191980044
- Zoro # G605899815
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5-6 (M3-3.5) |
Wire Size (AWG) | 10, 12 |
Wire Insulation Diameter | 5.70mm max. |
Details
Barrel Type | Closed |
Series | 19198 |
Flammability | 94V-0 |
Material - Plating Mating | Tin |
UL | E32244 |
Plating min - Mating | 2.540µm |
Type | Spade |
Product Name | Avikrimp |
CSA | LR18689 |
Insulation | Nylon (PA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, C Curve (M9F42335)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK25 (2068PK)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- Molex Wire Terminals