Shop All Wire Terminals
Molex
Spade Avikrimp (Bb-807-06)
Mfr # 191980012
Zoro # G005899873
product price: $0.27
/ea
Sold in multiples of 1000 for $270.00
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5-6 (M3-3.5)
- UL E32244
- Material - Plating Mating Tin
- Product Name Avikrimp
- Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191980012
- Zoro # G005899873
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5-6 (M3-3.5) |
Wire Size (AWG) | 14, 16 |
Wire Insulation Diameter | 4.30mm max. |
Details
UL | E32244 |
Material - Plating Mating | Tin |
Product Name | Avikrimp |
Type | Spade |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
Barrel Type | Closed |
Series | 19198 |
CSA | LR18689 |
Flammability | 94V-0 |
Insulation | Nylon (PA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- WESTEK 150WScr In Touch Dimmer (6603BC)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Orange, 15PK (FWT30CA-13115)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 10 Pcs (SV5.5-5-10)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- Molex Wire Terminals