Shop All Wire Terminals
Molex
Spade Avikrimp (Aa-835-06)
Mfr # 191980070
Zoro # G305899900
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5-6 (M3-3.5)
- Type Spade
- Flammability 94V-0
- Barrel Type Closed
- Product Name Avikrimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191980070
- Zoro # G305899900
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5-6 (M3-3.5) |
Wire Insulation Diameter | 3.60mm max. |
Wire Size (AWG) | 18, 20, 22 |
Details
Type | Spade |
Flammability | 94V-0 |
Barrel Type | Closed |
Product Name | Avikrimp |
Material - Plating Mating | Tin |
Series | 19198 |
Insulation | Nylon (PA) |
UL | E32244 |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- JANDORF Outlet 2 Prong 2Wire Blk (61014)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30316)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brss, Blue, 10 PK (FDD2-250-10)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- Molex Wire Terminals