Shop All Wire Terminals
Molex
Snap Spade Krimptite (Bb-1717-10) Spm
Mfr # 190980049
Zoro # G005899804
product price: $0.14
/ea
Sold in multiples of 750 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Type Spade Snap
- Stud Size #10
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190980049
- Zoro # G005899804
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Wire Size (AWG) | 14, 16 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Type | Spade Snap |
Standards | CSA Listed; UL E32244 |
Seam | Closed |
Series | 19098 |
CSA | LR18689 |
Material - Plating Mating | Tin |
Product Name | Krimptite |
UL | E32244 |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- MONOPRICE Ethernet Cable, Cat 6, White, 5 ft. (9832)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- HALEX 1 IN EMT ONE HOLE STRAP 4/BG (26153)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU14-47PX-A)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- Molex Wire Terminals