Shop All Wire Terminals
Molex
Snap Spade Avikrimp (Bb-8717-10)
Mfr # 191150031
Zoro # G505899526
product price: $0.30
/ea
Sold in multiples of 350 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- Type Spade Snap
- Insulation Nylon (PA)
- UL E32244
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191150031
- Zoro # G505899526
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Insulation Diameter | 4.30mm max. |
Wire Size (AWG) | 14, 16 |
Details
Type | Spade Snap |
Insulation | Nylon (PA) |
UL | E32244 |
Barrel Type | Closed |
Series | 19115 |
Plating min - Mating | 4.064µm |
Flammability | 94V-2 |
Material - Plating Mating | Tin |
CSA | LR18689 |
Product Name | Avikrimp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20)
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- OMRON Lens Kit (E39-F1)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- Molex Wire Terminals