Shop All Wire Terminals
Molex
Snap Spade Avikrimp (Aa-8704-05)
Mfr # 191150007
Zoro # G505899533
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5 (M3)
- Series 19115
- Type Spade Snap
- Product Name Avikrimp
- Wire Insulation Diameter 3.60mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191150007
- Zoro # G505899533
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5 (M3) |
Wire Insulation Diameter | 3.60mm max. |
Wire Size (AWG) | 18, 20, 22 |
Details
Series | 19115 |
Type | Spade Snap |
Product Name | Avikrimp |
Plating min - Mating | 4.064µm |
Flammability | 94V-2 |
Insulation | Nylon (PA) |
Barrel Type | Closed |
CSA | LR18689 |
UL | E32244 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- SCHNEIDER ELECTRIC 6380A Class 20 Iec Overload Relay (LR3D3563)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- DISCO Red Vinyl 22-18 WireTerminal 5/16" Stud Size Ring Type PK50 (3507PK)
- Molex Wire Connectors & Disconnects