Shop All Hazardous Location Plugs
Molex
SNAP PLUG RECEPTACLE KRIMPT BB-1122 SPM
Mfr # 19037-0004
Zoro # G2747050
product price: $0.14
/ea
Sold in multiples of 8000 for $1,120.00
$1,120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Orientation Straight
- Material - Plating Mating Tin
- Wire Size mm² 1.30-2.00
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19037-0004
- Zoro # G2747050
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.30-2.00 |
Wire Size AWG | 14, 16 |
Details
Material - Plating Termination | Tin |
Orientation | Straight |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Insulation | None |
Material - Metal | Brass |
CSA | LR18689 |
UL | E152602 |
Gender | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (KLDR1.25)
- YORK SOURCE1 Switch Limit 235205 OC Auto Reset (S1-02435888000)
- LEVITON Receptacle (8300-HW)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices