Shop All Hazardous Location Plugs
Molex
SNAP PLUG RECEPT. AVIKRIMP (BRB-8156N)
Mfr # 19039-0007
Zoro # G900415598
product price: $0.44
/ea
Sold in multiples of 300 for $132.00
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Termination 4.064µm
- Temperature Range - Operating -40° to +105°C
- Orientation Straight
- Wire Size AWG 14, 16
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19039-0007
- Zoro # G900415598
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.00-2.50 |
Wire Insulation Diameter | 3.81mm max. |
Details
Plating min - Termination | 4.064µm |
Temperature Range - Operating | -40° to +105°C |
Orientation | Straight |
Flammability | 94V-2 |
Material - Plating Termination | Tin |
Gender | Female |
Color - Resin | Blue |
Voltage - Maximum | Per Wire Specification |
Material - Metal | Brass |
Plating min - Mating | 4.064µm |
CSA | LR18689 |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Insulation | Nylon (PA) |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
UL | E152602 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880028-BP)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 10A, 250V AC, 100A at 250V AC, 5 PK (S506-10-R)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3-1/2)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices