Shop All Hazardous Location Plugs
Molex
SNAP PLUG PERMA-SEAL (SB-289)
Mfr # 19164-0040
Zoro # G2081840
product price: $0.88
/ea
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Barrel Type Closed
- Voltage - Maximum 600V
- CSA LR18689
- Wire Insulation Diameter 6.71mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0040
- Zoro # G2081840
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 6.71mm max. |
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.00-2.50 |
Details
Material - Plating Termination | Tin |
Barrel Type | Closed |
Voltage - Maximum | 600V |
CSA | LR18689 |
Orientation | Straight |
Temperature Range - Operating | -55° to +125°C |
Material - Plating Mating | Tin |
Gender | Male |
Insulation | NiAc |
Color - Resin | Blue |
UL | E152602 |
Material - Metal | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (523)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices