Shop All Cable Connectors
Molex
Smp-Max Plug Slide To Threaded Board
Mfr # 734205190
Zoro # G905932076
product price: $6.19
/ea
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Type Plug
- Series 73420
- Impedance 50Ω
- Style PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 734205190
- Zoro # G905932076
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Straight |
Type | Plug |
Series | 73420 |
Impedance | 50Ω |
Style | PCB |
Frequency | 6 GHz |
Product Name | SMP-MAX |
Keying to Mating Part | None |
PCB Mounting | Through Hole |
Power / Voltage | VOLTAGE: 330 Vrms@Sea Level |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- IFM Wireable M12 connector (E18162)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- Molex Cord Grips