Shop All Headers & Wire Housings
Molex
S.Mount.Hous.1 Lev.Pg21X2
Mfr # 936013491
Zoro # G605982852
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936013491
- Zoro # G605982852
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21x2 |
Component Size | 24B «104X27» |
Details
Color | Gray |
Series | 93601 |
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Max. Voltage | 500V |
Type | STD |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
IP Rating | IP66 |
Finish | Polyester Powder Coated |
Material - Housing | Die-cast Aluminum |
Housing Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Component Type | Single Lever SMT Housing |
UL | E249674 |
Lock to Mating Part | Yes |
Material - Gasket | NBR |
Product Name | GWconnect |
CSA | 256883 |
Thread Type | (Pg) |
Number of Levers | 1 |
Material - Lever | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Ceiling Box (512HDFM70)
- NVENT HOFFMAN Stand Kit, NOVAL Accessory, Steel (AFK1812)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings