Shop All Hazardous Location Plugs
Molex
SMA RA PCB RECPT
Mfr # 73251-3130
Zoro # G2754793
product price: $8.45
/ea
Sold in multiples of 15 for $126.75
$126.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 3.20mm
- PCB Mounting Through Hole
- Orientation Right Angle
- Max. Cycles at Max. Process Temperature 2
- Power / Voltage VOLTAGE: 500 Vrms@Sea Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73251-3130
- Zoro # G2754793
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
PCB Thickness - Recommended | 3.20mm |
PCB Mounting | Through Hole |
Orientation | Right Angle |
Max. Cycles at Max. Process Temperature | 2 |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Duration at Max. Process Temperature (seconds) | 10 |
Gender | Jack |
Frequency | 18 GHz |
Impedance | 50Ω |
Process Temperature max. C | 260 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- TORK Percentage Timer, SPDT, 120/240V, NEMA 4X (EJWT)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs