Shop All Cable Connectors
Molex
Sma Plug/Sma Jack Ra Adapter 50 Ohm
Mfr # 732510303
Zoro # G205981811
product price: $18.99
/ea
Sold in multiples of 5 for $94.95
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Subminiature
- Product Name Adapter,SMA
- Style Adapter, Within-Series Adapter
- Frequency 18 GHz
- Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 732510303
- Zoro # G205981811
- Country of Origin United States
- Category Cable Connectors
Details
Type | Subminiature |
Product Name | Adapter,SMA |
Style | Adapter, Within-Series Adapter |
Frequency | 18 GHz |
Orientation | Right Angle |
Gender | Jack/Plug |
Reverse Polar | No |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Series | 73251 |
Keying to Mating Part | None |
Impedance | 50Ω |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, AMI Series, 80A, 32V DC, Non-Indicating (AMI-80)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- IFM Wireable M12 connector (E18163)
- IFM Wireable M18 connector (E10137)
- IFM Wireable M12 connector (E11252)
- Molex Cord Grips