Shop All Cable Connectors
Molex
Sma Plug R/A Stainless Steel Rg316
Mfr # 732510211
Zoro # G505931882
product price: $25.95
/ea
Sold in multiples of 4 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Type Plug
- Power / Voltage VOLTAGE: 500 Vrms@Sea Level
- Style Cable
- Frequency 6 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 732510211
- Zoro # G505931882
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Type | Plug |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Style | Cable |
Frequency | 6 GHz |
Wire/Cable Type | RG-174, RG-188, RG-316 |
Cable Attachment | Crimp |
Product Name | SMA |
Impedance | 50Ω |
Reverse Polar | No |
Series | 73251 |
Keying to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Power Distribution Block, 250A, 600VAC/DC (16390-3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - White (HS364-S100-WHITE)
- EATON Contact Block, Screw, Black, 22mm, 1NO (M22-K10)
- ASI Circuit Breaker, NDB2 Series 20A, 3 Pole, 480V AC, C Curve (NDB2-63C20-3)
- IFM Wireable M12 connector (EVC817)
- SIGMA 55740 0.37 in. Plastic Non Metallic Cable Connector 100 per Box (3402054)
- IFM Wireable M12 connector (EVC812)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- IFM Wireable M12 connector (E12261)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- Molex Cable Connectors