Shop All Hazardous Location Plugs
Molex
SMA PLUG FOR RG58 CABLE
Mfr # 73251-0132
Zoro # G2744232
product price: $3.65
/ea
Sold in multiples of 20 for $73.00
$73.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power / Voltage VOLTAGE: 500 Vrms@Sea Level
- Gender Plug
- Impedance 50Ω
- Orientation Straight
- Frequency 18 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73251-0132
- Zoro # G2744232
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Gender | Plug |
Impedance | 50Ω |
Orientation | Straight |
Frequency | 18 GHz |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KF2)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices