Shop All Hazardous Location Plugs
Molex
SMA PLUG FOR RG316 CABLE
Mfr # 73251-0450
Zoro # G2744652
product price: $5.39
/ea
Sold in multiples of 25 for $134.75
$134.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight
- Power / Voltage VOLTAGE: 500 Vrms@Sea Level
- Frequency 18 GHz
- Impedance 50Ω
- Gender Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73251-0450
- Zoro # G2744652
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Orientation | Straight |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Frequency | 18 GHz |
Impedance | 50Ω |
Gender | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 40A, 600V AC (A4J40)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-12D)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs