Shop All Voice & Data Jacks
Molex
SMA JACK RECPT 2 HOLE FLANGE W/SCREWS
Mfr # 73251-1851
Zoro # G500415646
product price: $44.69
/ea
Sold in multiples of 3 for $134.07
$134.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 3.05mm
- PCB Mounting Surface Mount
- Panel Mount Yes
- Panel Mount Method Flange
- Gender Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73251-1851
- Zoro # G500415646
- Country of Origin United States
- Category Voice & Data Jacks
Details
PCB Thickness - Recommended | 3.05mm |
PCB Mounting | Surface Mount |
Panel Mount | Yes |
Panel Mount Method | Flange |
Gender | Jack |
Reverse Polar | No |
Impedance | 50Ω |
Keying to Mating Part | None |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Frequency | 27 GHz |
Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004)
- 3M Shrink Tubing, 0.5in ID, Black, 100ft (FP301-1/2-100'-BLACK-SPOOL)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (FNQ-R-1-1/2)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- ALLEN TEL Modular Telephone Wall Jack Assembly, 4-Conductor (AT630BNL-4)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- White, PK 100 (101707WT-100)
- HUBBELL Nextspeeda Category 6 Jack- Universal- Blue (HXJ6B)
- Molex Voice & Data Jacks