Shop All Coaxial Cables
Molex
Sma J Blkd Ip68 /Cmp 1.37 Cable
Mfr # 897627120
Zoro # G305924879
product price: $18.75
/ea
Sold in multiples of 10 for $187.50
$187.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Series 89762
- Cable Length 200.00mm
- Connector to Connector SMA-to-MCRF
- Assembly Configuration Dual Ended Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897627120
- Zoro # G305924879
- UPC # 889056273480
- Country of Origin Viet Nam
- Category Coaxial Cables
Dimensions
Cable Length | 200.00mm |
Details
Impedance | 50Ω |
Series | 89762 |
Connector to Connector | SMA-to-MCRF |
Assembly Configuration | Dual Ended Connectors |
Gender | Jack/Plug |
Wire/Cable Type | Coaxial |
Material - Metal | Beryllium Copper, Phosphor Bronze |
Material - Plating Mating | Gold |
Product Name | MCRF, RF, SMA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61008SJ)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- TEST PRODUCTS INTERNATIONAL Coax Adapter Connector Kit 30pcs (TPI-3000A)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- POWERCOMM Coax Std 9ft Blk (215-34211)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- Molex Coaxial Cables