Shop All Headers & Wire Housings
Molex
Sl Wtw Conn Sr Wo/Mtge Opt A 24Ckt
Mfr # 701070023
Zoro # G205910880
Sold in multiples of 1200 for $2,028.00
$2,028.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 70107
- Application Signal, Wire-to-Wire
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 701070023
- Zoro # G205910880
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 70107 |
Application | Signal, Wire-to-Wire |
Connector Type | Plug |
Hole Center to Center | 2.54 mm |
Material | Polyester |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Flammability Rating | UL 94V-0 |
Number of Contacts | 24 |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Product Name | SL |
Pitch - Mating Interface | 2.54mm |
Flammability | 94V-0 |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
UL | E29179 |
Circuits (maximum) | 24 |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 3 Phase (QO342MQ150)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings