Shop All Headers & Wire Housings
Molex
Sl Wtw Conn Sr Wo/Mtge Opt A 23Ckt
Mfr # 701070022
Zoro # G305910933
product price: $1.75
/ea
Sold in multiples of 350 for $612.50
$612.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 70107
- Application Signal, Wire-to-Wire
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 701070022
- Zoro # G305910933
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 70107 |
Application | Signal, Wire-to-Wire |
Hole Center to Center | 2.54 mm |
Material | Polyester |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Connector Type | Plug |
Flammability Rating | UL 94V-0 |
Number of Contacts | 23 |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
CSA | LR19980 |
Product Name | SL |
UL | E29179 |
Material - Resin | Polyester |
Stackable | No |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 2.54mm |
Circuits (maximum) | 23 |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B060604CH)
- SLOAN Push Button Hy100A-48 Cp Push Button Assembly Metal (0318117)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings