Shop All Headers & Wire Housings
Molex
Sl Wtw Conn Sr Wo/Mtge Opt A 15Ckt
Mfr # 701070014
Zoro # G205911207
Sold in multiples of 70 for $97.30
$97.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 70107
- Application Signal, Wire-to-Wire
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 701070014
- Zoro # G205911207
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 70107 |
Application | Signal, Wire-to-Wire |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Connector Type | Plug |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Number of Contacts | 15 |
Flammability Rating | UL 94V-0 |
Product Name | SL |
CSA | LR19980 |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Glow-Wire Capable | No |
Flammability | 94V-0 |
Stackable | No |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 2.54mm |
UL | E29179 |
Circuits (maximum) | 15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC (2XYR7)
- NVENT HOFFMAN Concept Hmi, Type 4,370x400x120mm, Lt G (CP374012)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V51)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings