Shop All Hazardous Location Plugs
Molex
SL WTW Conn SR TPA Opt E 8Ckt
Mfr # 70107-5008
Zoro # G4040264
product price: $1.55
/ea
Sold in multiples of 95 for $147.25
$147.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Gender Plug
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 8
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 70107-5008
- Zoro # G4040264
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Polarized to Mating Part | Yes |
Gender | Plug |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 8 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 2.54mm |
Number of Rows | 1 |
Color - Resin | Black |
Material - Resin | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70P Series, 150A, Fast-Acting, 700V AC, Bolt-On (A70P150-4TA)
- LEVITON Receptacle (8460)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (LC1D25U7)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices