Shop All Hazardous Location Plugs
Molex
SL WTW Conn SR TPA Opt E 7Ckt
Mfr # 70107-5007
Zoro # G4042531
product price: $1.25
/ea
Sold in multiples of 150 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Polyester
- Lock to Mating Part Yes
- Polarized to Mating Part Yes
- Pitch - Mating Interface 2.54mm
- Circuits (maximum) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 70107-5007
- Zoro # G4042531
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Material - Resin | Polyester |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 2.54mm |
Circuits (maximum) | 7 |
Number of Rows | 1 |
Gender | Plug |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Filler Plate, 125 A (QOM1FP)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T172GVP)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs