Shop All Hazardous Location Plugs
Molex
SL WTW Conn SR TPA Opt E 6Ckt
Mfr # 70107-5006
Zoro # G4043100
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
- Number of Rows 1
- Polarized to Mating Part Yes
- Gender Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 70107-5006
- Zoro # G4043100
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Gender | Plug |
Circuits (maximum) | 6 |
Color - Resin | Black |
Material - Resin | Polyester |
Pitch - Mating Interface | 2.54mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (128)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (1EHE1)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs