Shop All Hazardous Location Plugs
Molex
SL TPA for SL Crimp Hsg 8Ckt
Mfr # 73838-0008
Zoro # G2744488
product price: $0.48
/ea
Sold in multiples of 300 for $144.00
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 8
- Material - Resin Polyester Alloy
- Circuits (Loaded) 8
- Temperature Range - Operating -40° to +105°C
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73838-0008
- Zoro # G2744488
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 8 |
Material - Resin | Polyester Alloy |
Circuits (Loaded) | 8 |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Natural |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11589984)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY2)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs