Shop All Hazardous Location Plugs
Molex
SL TPA for SL Crimp Hsg 5Ckt
Mfr # 73838-0005
Zoro # G2744494
product price: $0.38
/ea
Sold in multiples of 350 for $133.00
$133.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color - Resin Natural
- Material - Resin Polyester Alloy
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73838-0005
- Zoro # G2744494
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Number of Rows | 1 |
Color - Resin | Natural |
Material - Resin | Polyester Alloy |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 5 |
Circuits (Loaded) | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10638502)
- SQUARE D Manual Motor Starter, 10A, 600V, 3P (2510FG5)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Blue color - Nylon - 18 Lbs Tensile Strength (CT204CL-BLUE)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices