Shop All Wire Terminals
Molex
SL Term Crp HiFrc F Tin 24-30 Reel
Mfr # 16-02-1112
Zoro # G2082942
product price: $0.08
/ea
Sold in multiples of 20000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Material Phosphor Bronze
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.52mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-1112
- Zoro # G2082942
- Country of Origin Malaysia
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.52mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- RELAY & CONTROL Single Phase only Reversing Drum Control (RS-1A)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- MASTER APPLIANCE Blue Stud No. 8, 14 to 16 AWG, PK50 (10648)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- GROTE 22-18 AWG Heat Shrink Ring Terminal 1/4" Stud PK (83-2417)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- Molex Wire Terminals