Shop All Wire Terminals
Molex
SL Term Crp HiFrc F Tin 22-24 Reel
Mfr # 16-02-1110
Zoro # G2081472
product price: $0.05
/ea
Sold in multiples of 20000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 22 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.63mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-1110
- Zoro # G2081472
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 22 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.63mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA1)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 (MU10-55PX-A)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (A18-12)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (MVU14-10RK)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- Molex Wire Terminals