Shop All Wire Terminals
Molex
SL Term Crp HiFrc F Tin 22-24 Loose
Mfr # 16-02-1114
Zoro # G2752142
product price: $0.11
/ea
Sold in multiples of 750 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 22 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.63mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-1114
- Zoro # G2752142
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 22 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.63mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52B2)
- SQUARE D Molded Case Circuit Breaker, QBM Series 200A, 2 Pole, 240V AC (QBM22200TN)
- LITTELFUSE Fuse, Time Delay, 30A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR030)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU18-8FBX)
- MIDWEST FASTENER 6 WG Insulated Ring Terminals 10PK (60848)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK250 (MH10-8RK)
- MOTORMITE 18-14 Gauge Splice Terminal Blue Quick Splice Te, 85464 (85464)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- ICM CONTROLS 102Fb 10 Minutes Adjustable (ICM102FB)
- Molex Wire Connectors & Disconnects